2G WHT-PRL BLANK

Item #: 169963

Cat #: 76122

UPC: 095327761222

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 2.375IN Device Mounting, With Mounting Strap, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, 2.375IN Device Mounting, With Mounting Strap, Standard: UL 883, Size: 4.562 X 5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327761222, 76122

Specifications

Size: Princess
Mounting: Strap
Type: Blank Plate
Gangs: 2
Color: White
Material: Steel
Size: Princess
Type: Blank Plate
Color: White
Mounting: Strap
Gangs: 2
Material: Steel

Customer Reviews

No reviews for this product
(0)