LED Area Light, 300 Watt, 37810 Lumen, 5000K, 120-277V

Item #: 1699536

Cat #: AREAFLD2A/300UNVD750/T3/BZ

UPC: 046135652813

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 300 Watt, 37810 Lumen, 5000K, 70 CRI, 120-277 Volt, Dimmable, Type III Distribution, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Product Code #65281* *Sylvania Part # 65281*

Overview

LED Area Light, 300 Watt, 37810 Lumen, 5000K, 70 CRI, 120-277 Volt, Dimmable, Type III Distribution, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Product Code #65281* *Sylvania Part # 65281*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652813, AREAFLD2A/300UNVD750/T3/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Dimmable: Yes
Wattage: 300
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)