LED Troffer, 2x4, Selectable Watt/Lumen, 4000K, 120-277V

Item #: 1699526

Cat #: VOLUME5AS/045UNVD840/24U/WH

UPC: 046135615191

Documents & Guides
LED Volumetric Troffer, 2x4, Selectable Watt: 34/38/45, Selectable Lumen: 4250/4750/5600, 4000K, 80 CRI, 120-277 Volt0-10V Dimming, 1 per SKU, 1 per Case *Sylvania Part# 61519*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Volumetric Troffer, 2x4, Selectable Watt: 34/38/45, Selectable Lumen: 4250/4750/5600, 4000K, 80 CRI, 120-277 Volt0-10V Dimming, 1 per SKU, 1 per Case *Sylvania Part# 61519*
The ValueLED Volumetric Troffer is offered in three sizes (1'x4', 2'x2', and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135615191, VOLUME5AS/045UNVD840/24U/WH

Specifications

Mounting: Recessed
Wattage: 34, 38, 45, Selectable
Color Temperature: 4000 (Cool White)
Lumens: 4750, 4250, 5600, Selectable
Length: 4 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34, 38, 45, Selectable
Lumens: 4750, 4250, 5600, Selectable
Width: 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)