LED Troffer, 2x2, Selectable Watt/Lumen, 4000K, 120-277V

Item #: 1699525

Cat #: VOLUME5AS/030UNVD840/22U/WH

UPC: 046135615139

Documents & Guides
LED Volumetric Troffer, 2 Ft. x 2 Ft., Selectable Watt: 20/25/30, Selectable Lumen: 2500/3125/3750, 4000K, 80 CRI, 120-277 Volt0-10V Dimming, 1 per SKU, 1 per Case *Sylvania Part# 61513*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Volumetric Troffer, 2 Ft. x 2 Ft., Selectable Watt: 20/25/30, Selectable Lumen: 2500/3125/3750, 4000K, 80 CRI, 120-277 Volt0-10V Dimming, 1 per SKU, 1 per Case *Sylvania Part# 61513*
The ValueLED Volumetric Troffer is offered in three sizes (1'x4', 2'x2', and 2'x4') and is ideal for illuminating offices, retail spaces, hallways, multipurpose rooms and hospitality areas.
Also known as: 046135615139, VOLUME5AS/030UNVD840/22U/WH, Dem square lights

Specifications

Mounting: Recessed
Lumens: 2500, 3750, Selectable, 3125
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 20, 25, 30, Selectable
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 20, 25, 30, Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 2500, 3750, Selectable, 3125
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)