1-1/2 IN ST SQUEEZE CONN

Item #: 169951

Cat #: 24-150

UPC: 783126712452

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-5/8 - 1-7/8 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-7/8 IN Length X 2-5/8 IN Width, 11/16

Overview

OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 1-1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-5/8 - 1-7/8 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-7/8 IN Length X 2-5/8 IN Width, 11/16
Also known as: 783126712452, 24-150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in

Customer Reviews

No reviews for this product
(0)