Lug, Crimp, DC Contactor, 167 DC Amps

Item #: 16995

Cat #: 1370-LG180

UPC: 662453001463

Sign In or Register to view pricing and more.
Documents & Guides
Lug, Crimp, DC Contactor, 167 DC Amps

Overview

Lug, Crimp, DC Contactor, 167 DC Amps
Also known as: 662453001463, 1370-LG180

Specifications

Type: Main Breaker, Load Center
Mounting: Flush, Surface
Amps: 125
Volts AC: 120, 240
Circuits: 8
IP/NEMA Rating: NEMA 1
Phase: 1
Type: Main Breaker, Load Center
Amps: 125
Circuits: 8
Phase: 1
Mounting: Flush, Surface
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)