LED Round High Bay, 197 Watt, 24000 Lumen, 5000K, 120-277V

Item #: 1699360
Cat #: UHB-24-UNV-L850-CD-U
UPC: 080083885961
Sign In or Register to view pricing and more.
Documents & Guides
LED Round High Bay, 197 Watt, 24000 Lumen, 5000K, 120-277 Volt, Dimmable, Medium Distribution, White Finish, 14 Inch Diameter

Overview

LED Round High Bay, 197 Watt, 24000 Lumen, 5000K, 120-277 Volt, Dimmable, Medium Distribution, White Finish, 14 Inch Diameter
LED High Bay fixtures with round form factor designed for various mounting heights and applications.
Also known as: 080083885961, UHB-24-UNV-L850-CD-U

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 197
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Volts AC Range: 120 - 277
Wattage: 197
Light Technology: LED

Customer Reviews

No reviews for this product
(0)