LED Troffer, 2x4, 43 Watt, 4500 Lumen, 3500K, 120-277V

Item #: 1699354

Cat #: 24CZ2-45-UNV-EL7W-L835-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2x4, 43 Watt, 4500 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Includes 7-Watt 120-277V Emergency Battery Pack

Overview

LED Troffer, 2x4, 43 Watt, 4500 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, Includes 7-Watt 120-277V Emergency Battery Pack
The Cruze LED series combines latch-less design, matte white paint after fabrication and frosted acrylic lens to deliver architectural appeal at unmatched price. This high performance LED troffer is constructed with Cooper Lighting's latest technology platform and delivers unprecedented energy savings, visual comfort and aesthetics at an incredible value. Cruze ST offers premium finishes and clean lines making it an ideal choice for commercial office spaces, schools, hospitals, and retail merchandising areas.
Also known as: 24CZ2-45-UNV-EL7W-L835-CD1-U

Specifications

Lumens: 4500
Mounting: Recessed
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Wattage: 43
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 4500
Width: 24 in, 2 ft
Wattage: 43
Type: 0-10V Dimming
Dimmable: Yes
Mounting: Recessed
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)