2' x 2' LED Spec Grade Troffer, 35K

Item #: 1699353

Cat #: 22CZ2-32-UNV-L835-CD1-U

UPC: 080083881185

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft., Center Basket Troffer, 3280 Lumens, 3500K

Overview

2 Ft. x 2 Ft., Center Basket Troffer, 3280 Lumens, 3500K
At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people's lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor  and outdoor lighting , lighting controls and smart lighting systems.
Also known as: 080083881185, 22CZ2-32-UNV-L835-CD1-U

Specifications

Wattage: 24
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)