2'x2' LED Troffer, 40K, Battery Back-up

Item #: 1699352

Cat #: 22CZ2-32-UNV-EL7W-L840-CD1-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft., Center Basket Troffer, 3280 Lumens, 4000K, Includes 7-Watt 120-277V Emergency Battery Pack

Overview

2 Ft. x 2 Ft., Center Basket Troffer, 3280 Lumens, 4000K, Includes 7-Watt 120-277V Emergency Battery Pack
The Cruze™ LED series combines contemporary styling, optimal illumination design, energy efficiency and installation features to deliver superior lighting using Cooper Lighting Solution’s latest solid state technology.
Also known as: 22CZ2-32-UNV-EL7W-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3200
Wattage: 22
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Wattage: 22
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)