2' x 2' LED Spec Grade Troffer, 35K, with Battery Back-up

Item #: 1699351
Cat #: 22CZ2-32-UNV-EL7W-L835-CD1-U
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 2 Ft., Center Basket Troffer, 3280 Lumen, 3500K, Includes 7-Watt 120-277V Emergency Battery Pack

Overview

2 Ft. x 2 Ft., Center Basket Troffer, 3280 Lumen, 3500K, Includes 7-Watt 120-277V Emergency Battery Pack
At Cooper Lighting Solutions, we build forward-thinking lighting solutions that make people's lives safer, while making buildings, homes and cities smarter and more sustainable. We deliver an industry-leading portfolio of indoor  and outdoor lighting , lighting controls and smart lighting systems.
Also known as: 22CZ2-32-UNV-EL7W-L835-CD1-U

Specifications

Wattage: 24
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 24
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Width: 24 in, 2 ft
Lumens: 3200
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)