AC Combiner Box with IQ Envoy PCB

Item #: 1699127

Cat #: X-IQ-AM1-240-3-ES

UPC:

Documents & Guides
AC Combiner Box with IQ Envoy PCB, 80A, Single-Phase. Includes a pair of consumption CT's (CT-200-SPLIT - Split-core current transformer, accuracy +/- 2.5%). Also includes a solar shield (XA-SOLARSHIELD-ES) that matches with the Ensemble aesthetics and deflects heat
Sign In or Register to view pricing and more.

No associated products found.

Overview

AC Combiner Box with IQ Envoy PCB, 80A, Single-Phase. Includes a pair of consumption CT's (CT-200-SPLIT - Split-core current transformer, accuracy +/- 2.5%). Also includes a solar shield (XA-SOLARSHIELD-ES) that matches with the Ensemble aesthetics and deflects heat
The Enphase IQ Combiner 3-ES/3C-ES™ with Enphase IQ Envoy™ and integrated LTE-M1 cell modem (included only with IQ Combiner 3CES) consolidates interconnection equipment into a single enclosure and streamlines PV and storage installations by providing a consistent, pre-wired solution for residential applications. It offers up to four 2-pole input circuits and Eaton BR series busbar assembly
Also known as: X-IQ-AM1-240-3-ES

Specifications

Type: Current Transformer
Amps: 80
IP/NEMA Rating: NEMA 3R
Type: Current Transformer
IP/NEMA Rating: NEMA 3R
Amps: 80

Customer Reviews

No reviews for this product
(0)