6in Bi-metal Hole Saw

Item #: 1698860

Cat #: D180096

UPC: 028877345956

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hole Saw Size: 6in, Maximum Speed: 55rpm, Design: Double Tooth, Material: High Speed Steel

Overview

Hole Saw Size: 6in, Maximum Speed: 55rpm, Design: Double Tooth, Material: High Speed Steel
Double tooth design strengthens each tooth for longer life and improved durability. Plumbing - entrance holes into junction boxes and through drilling for conduit. Mechanical and plumbing - through holes for pipe, T- joints into pipe.
Also known as: 028877345956, D180096

Specifications

Type: Hole Saw, Bi-Metal
Diameter: 6 in
Type: Hole Saw, Bi-Metal
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)