
Pull Slick™ Rope
Item #: 1698704
Cat #: PS14-300
UPC: 696859101335
Documents & Guides
Pull Slick™ Rope, Diameter: 1/4", Length: 300', Strength: 7.5K lbs.
Sign In or Register to view pricing and more.
Overview
Pull Slick™ Rope, Diameter: 1/4", Length: 300', Strength: 7.5K lbs.
Also known as: 696859101335, PS14-300
Specifications
Diameter: | 1/4 in |
Length: | 300 ft |
Type: | Pull Rope |
Diameter: | 1/4 in |
Type: | Pull Rope |
Length: | 300 ft |
Customer Reviews
No reviews for this product
(0)