26W/42W Wallpack, CFL

Item #: 169861

Cat #: TWS26/42TRT120PEL/LPM6

UPC: 784231177211

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 26W/42W CFL, 120V, Photocell, Capable of Operating 26/32/42 Watts, ***Lamp Not Included***

Overview

Wallpack, 26W/42W CFL, 120V, Photocell, Capable of Operating 26/32/42 Watts, ***Lamp Not Included***
The TWS series mini wall packs are ideal f or entrances, stairwells, corridors and other pedestrian areas
Also known as: 784231177211, TWS26/42TRT120PEL/LPM6

Specifications

Wattage: 42, 26
Volts AC: 120
Material: Plastic
Color: Bronze
Light Technology: Fluorescent
Wattage: 42, 26
Material: Plastic
Light Technology: Fluorescent
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)