Louver Plate Kit, 10.59" x 9.50", Steel

Item #: 16985

Cat #: AVK88

UPC: 783510249908

Sign In or Register to view pricing and more.
Documents & Guides
Louver Plate Kit (8 Louvers), Size/Dims: 10.56" x 9.50", Material/Finish: Steel/Gray.

Overview

Louver Plate Kit (8 Louvers), Size/Dims: 10.56" x 9.50", Material/Finish: Steel/Gray.
Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion.
Also known as: 783510249908, AVK88

Specifications

Width: 9 1/2 in
Color: Gray
Material: Steel
Height: 10 1/2 in
Special Program: Hoffman On Demand
Width: 9 1/2 in
Material: Steel
Special Program: Hoffman On Demand
Color: Gray
Height: 10 1/2 in

Customer Reviews

No reviews for this product
(0)