4' 14W T8 LED Lamp, 65K

Item #: 1698303

Cat #: L4T8B/65K/14F/DE-39

UPC: 751338035331

Sign In or Register to view pricing and more.
Documents & Guides
70245 14W LED T8 BALLAST BYPASS

Overview

70245 14W LED T8 BALLAST BYPASS
Also known as: 751338035331, L4T8B/65K/14F/DE-39

Specifications

Color Temperature: 6500 (Daylight)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 14
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 6500 (Daylight)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Standards: California Proposition 65
Dimmable: No
Material: Safety Coated Glass
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)