Push Button, Illuminated, Harmony, 22mm, Flush, Momentary, Green, For BA9s Bulb

Item #: 16980

Cat #: ZB4BW33

UPC: 389110889706

Sign In or Register to view pricing and more.

Overview

Push Button, Illuminated, Harmony, 22 mm, Flush, Momentary, Green, For BA9s Bulb

Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

Also known as: 389110889706, ZB4BW33

Specifications

Mounting: Panel
Color: Green
Size: 22.5 mm
Type: Operator Only, Illuminated, Pushbutton
Material: Chrome
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13
Mounting: Panel
Size: 22.5 mm
Material: Chrome
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Green
Type: Operator Only, Illuminated, Pushbutton
Standards: California Proposition 65