
Power Distribution Block, Finger Safe, 310A, 1 Line, 8 Load, Copper
Item #: 1698
Cat #: FSPDB3C
UPC: 782001319632
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Finger Safe, 310 Amp, 1 Line, 8 Load, Copper
Overview
Power Distribution Block, Finger Safe, 310 Amp, 1 Line, 8 Load, Copper
Also known as: 782001319632, FSPDB3C
Specifications
Wattage: | 70 |
Mounting: | DIN Rail |
Material: | Copper |
Amps: | 310 |
Volts AC: | 600 |
Wattage: | 70 |
Material: | Copper |
Volts AC: | 600 |
Mounting: | DIN Rail |
Amps: | 310 |
Customer Reviews
No reviews for this product
(0)