375W Solar Module, 72 Cell, Black

Item #: 1697986

Cat #: MSE375SQ9S

UPC:

Documents & Guides
375 Watt Solar Module, MSE PERC 72 Series, 72 Cell, 1500V DC, 47.6 lbs, 40mm Frame, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

375 Watt Solar Module, MSE PERC 72 Series, 72 Cell, 1500V DC, 47.6 lbs, 40mm Frame, Black
Mission Solar Energy is headquartered in San Antonio, TX., with module production facilities on-site. We produce American quality solar modules ensuring the highest power output and reliability to our customers. Our product line is well suited for residential, commercial and utility applications. Every Mission Solar Energy solar module is certified and surpasses industry standard regulations, proving excellent performance over the long-term.
Also known as: MSE375SQ9S

Specifications

Wattage: 375
Volts DC: 1000
Length: 78.230 in
Weight: 47.600 lbs
Width: 39.330 in
Family / Style: MSE PERC 72
Depth: 1.580 in
Wattage: 375
Length: 78.230 in
Width: 39.330 in
Depth: 1.580 in
Volts DC: 1000
Weight: 47.600 lbs
Family / Style: MSE PERC 72

Customer Reviews

No reviews for this product
(0)