1/2 IN STR SQUEEAE CONN INSUL

Item #: 169784

Cat #: C-8T

UPC: 783126068313

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type C Center Stopped Straight Squeeze Connector, Size: 1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 25/32 - 15/16 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-9/16 IN Length X 15/16 IN Width, 1/2 IN Thread Length, Third Party Certification: UL File Number E-11852, UL Listed (Flexible Metal Conduit), CSA 009795 (Armored Cable), Hazardous Location: NEC 501-4(b), Class I, Division II, NEC 350-5 (Grounding Means), Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable And Flexible Metal Conduit

Overview

OZ-Gedney Type C Center Stopped Straight Squeeze Connector, Size: 1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 25/32 - 15/16 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-9/16 IN Length X 15/16 IN Width, 1/2 IN Thread Length, Third Party Certification: UL File Number E-11852, UL Listed (Flexible Metal Conduit), CSA 009795 (Armored Cable), Hazardous Location: NEC 501-4(b), Class I, Division II, NEC 350-5 (Grounding Means), Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, For Armored Cable And Flexible Metal Conduit
Also known as: 783126068313, C-8T

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)