320W Solar Module, 120 Half Cell, Black/Aluminum

Item #: 1697751

Cat #: Q.PEAK-DUO-BLK-G5/SC-320

UPC:

Documents & Guides
320 Watt Solar Module, Q.PEAK-DUO-BLK-G5/SC Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 66.3" x 39.4" x 1.26" (Including Frame), 41.2 lbs, Black/Aluminum
Sign In or Register to view pricing and more.

No associated products found.

Overview

320 Watt Solar Module, Q.PEAK-DUO-BLK-G5/SC Series, 6 × 20 Monocrystalline Q.ANTUM Solar Half Cells, 66.3" x 39.4" x 1.26" (Including Frame), 41.2 lbs, Black/Aluminum
The new Q.PEAK DUO BLK-G5 solar module from Q CELLS impresses with its outstanding visual appearance and particularly high performance on a small surface thanks to the innovative Q.ANTUM DUO Technology. Q.ANTUM's world-record-holding cell concept has now been combined with state-of-the-art circuitry half cells and a six-busbar design, thus achieving outstanding performance under real conditions — both with low-intensity solar radiation as well as on hot, clear summer days. 
Also known as: Q.PEAK-DUO-BLK-G5/SC-320

Specifications

Wattage: 320
Width: 39.370 in
Depth: 1.260 in, 1.580 in
Color: Black on Black
Length: 66.340 in
Weight: 41.230 lbs
Family / Style: Q.PEAK-DUO-BLK-G5
Wattage: 320
Depth: 1.260 in, 1.580 in
Length: 66.340 in
Family / Style: Q.PEAK-DUO-BLK-G5
Width: 39.370 in
Color: Black on Black
Weight: 41.230 lbs

Customer Reviews

No reviews for this product
(0)