Contactor, Definite Purpose, 25A, 600VAC, 277VAC Coil, 1PH, 2P

Item #: 169774

Cat #: 8910DPA22V04

UPC: 785901024347

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 277 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 277 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Also known as: 785901024347, 8910DPA22V04

Specifications

Mounting: Panel
Type: Contactor, Definite Purpose
Phase: 1
Standards: California Proposition 65
Mounting: Panel
Phase: 1
Type: Contactor, Definite Purpose
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)