Breaker, Motor Protection, 32A, F Frame, 3P, High Magnetic, Knob

Item #: 169773

Cat #: 140M-F8E-C32-KY

UPC: 781180041532

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Motor Protection, 32 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob

Overview

Breaker, Motor Protection, 32 Amp, F Frame, 3-Pole, DIN Rail Mount, 600 Volt AC, High Magnetic Trip, Red/Yellow, Lockable Knob
Also known as: 781180041532, 140M-F8E-C32-KY

Specifications

Phase: 3
Poles: 3
Amps: 32
Type: Manual Motor Protector, Rotary Type
Mounting: DIN Rail
Color: Red/Yellow
Volts AC: 600
Family / Style: 140M
Amps Range: 25 - 32
Phase: 3
Amps: 32
Mounting: DIN Rail
Volts AC: 600
Amps Range: 25 - 32
Poles: 3
Type: Manual Motor Protector, Rotary Type
Color: Red/Yellow
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)