Wallpack

Item #: 16977

Cat #: TWH250MTBSCWALPI

UPC: 745975201792

Sign In or Register to view pricing and more.
Documents & Guides
Glass Refractor Wall-Pack, 250 Watt Metal Halide, Multi-tap Ballast-Prewired 277 Volt, Super CWA pulse-start ballast, Lamp included, SKU - 158P9V

Overview

Glass Refractor Wall-Pack, 250 Watt Metal Halide, Multi-tap Ballast-Prewired 277 Volt, Super CWA pulse-start ballast, Lamp included, SKU - 158P9V
Also known as: 745975201792, TWH250MTBSCWALPI

Specifications

Color: Dark Bronze
Volts AC: 347
Diameter: 8 in
Wattage: 250
Length: 16.250 in
Material: Aluminum
Light Technology: HID
Volts AC Range: 120 - 277
Color: Dark Bronze
Diameter: 8 in
Length: 16.250 in
Light Technology: HID
Volts AC: 347
Wattage: 250
Material: Aluminum
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)