![3000 ENT END FIT 3 KO 3 SIDES GY 3000 ENT END FIT 3 KO 3 SIDES GY](https://rexel-cdn.com/products/image.jpg?i=A69C5E22-E11D-49CD-896A-258E6EF2D231&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Connects 3000 Series Raceway to rigid or flexible conduit. Concentric 1/2", 3/4" and 1" trade size KOs on end and each side. Gray
Overview
Connects 3000 Series Raceway to rigid or flexible conduit. Concentric 1/2", 3/4" and 1" trade size KOs on end and each side. Gray
Connects 3000 Series Raceway to rigid or flexible conduit. Concentric 1/2", 3/4" and 1" trade size KOs on end and each side.
Also known as: 786776085532, G3010C
Specifications
Width: | 2 1/8 in |
Height: | 2 in |
Color: | Gray |
Material: | Steel |
Width: | 2 1/8 in |
Color: | Gray |
Height: | 2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)