This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Gray.
Overview
Skylark Dual Slide Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Color: Gray.
Skylark Dual Device, Incandescent/Halogen, Single-pole dual dimmer slide-to-off,120V/300W each dimmer in gray
Also known as: 027557680653, S2-L-GR
Specifications
Type: | Slide, Dual, Single-Pole |
Volts AC: | 120 |
Color: | Gray |
Wattage: | 300 |
Poles: | 1 |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | Slide, Dual, Single-Pole |
Color: | Gray |
Poles: | 1 |
Dimmable: | Yes |
Volts AC: | 120 |
Wattage: | 300 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)