54W High-Bay Industrial Fluorescent Luminaire, 50K

Item #: 169750

Cat #: HBI454HT5-UPL-L5

UPC: 080083535385

Sign In or Register to view pricing and more.
54 Watt T5HO Program Start, 120-277V, Uplight, High Temp Ballast, 5000K Lamps, V-Hangers Provided

Overview

54 Watt T5HO Program Start, 120-277V, Uplight, High Temp Ballast, 5000K Lamps, V-Hangers Provided
Also known as: 080083535385, HBI454HT5-UPL-L5

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)