1
more
20V Max XR® Compact Reciprocating Saw (Tool Only)
Item #: 1697368
Cat #: DCS367B
UPC: 885911476126
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
20V Max XR® Brushless Compact Reciprocating Saw, 1-1/8" Stroke Length, 4-Position Blade Clamp, Variable Speed Trigger Delivers Up To 2,900 SPM, ***Bare Tool Only, Battery, Charger & Blades Sold Separately***
Overview
20V Max XR® Brushless Compact Reciprocating Saw, 1-1/8" Stroke Length, 4-Position Blade Clamp, Variable Speed Trigger Delivers Up To 2,900 SPM, ***Bare Tool Only, Battery, Charger & Blades Sold Separately***
The DCS367B 20-volt MAX XR® compact reciprocating saw is a lightweight, compact saw designed to make cutting in between studs and in other tight spots easier than with traditional reciprocating saws. The brushless motor helps to provide up to 2.5x more run time to get the job done. With a 1-1/8-in stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting. A bright LED light is included to illuminate dark work areas. Tool only - batteries sold separately.
Also known as: 885911476126, DCS367B, Zaw , Twirly
Specifications
Volts DC: | 20 |
Type: | Cordless |
Volts DC: | 20 |
Type: | Cordless |
Customer Reviews
No reviews for this product
(0)