Versa-Time Delay ON Make .5s-60s

Item #: 1697285

Cat #: TS1422

UPC: 079458013092

Sign In or Register to view pricing and more.
Documents & Guides
1A, 120V, Time Delay & Timing Relays Versa-Time Delay ON Make .5s-60s, External Adjustment

Overview

1A, 120V, Time Delay & Timing Relays Versa-Time Delay ON Make .5s-60s, External Adjustment
The TS1 Series offers proven reliability and performance with years of use in OEM equipment and commercial applications. This encapsulated general use timing module is capable of controlling load currents ranging from 5mA to 1A. May be connected in series with contactors, relays, valves, solenoids, small motors, and lamps.
Also known as: 079458013092, TS1422

Specifications

Volts AC Control: 120
Type: Timing Relay, On-Delay
Mounting: Surface
Standards: California Proposition 65
Range: 0.500 - 60 sec
Volts AC Control: 120
Mounting: Surface
Range: 0.500 - 60 sec
Type: Timing Relay, On-Delay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)