This product may not be available in all locations.
4
more
Disconnect Switch, 30A, 600VAC, 250VDC, 3P, Fusible, NEMA 5/12
Item #: 16972
Cat #: TH3361J
UPC: 783164087079
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 30A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 5/12
Overview
Disconnect Switch, 30A, 600 Volt AC, 250 Volt DC, 3-Pole, Fusible, NEMA 5/12
Also known as: 783164087079, TH3361J
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 12, NEMA 5 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Volts DC: | 250 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 12, NEMA 5 |
Customer Reviews
No reviews for this product
(0)