Variable Speed Drive, Altivar 71, 7.5kW, 10HP, With Heat Sink

Item #: 169712

Cat #: ATV71HU75N4

UPC: 785901504061

Documents & Guides
Variable Speed Drive, Altivar 71, 7.5 kW, 10 HP, 17.6 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Variable Speed Drive, Altivar 71, 7.5 kW, 10 HP, 17.6 Amp, With Heat Sink, 480 Volt AC, 3-Phase
Also known as: 785901504061, ATV71HU75N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Horsepower: 10
Volts AC: 480
Family / Style: Altivar
Wattage: 7.500 kW
Standards: California Proposition 65
Phase: 3
Horsepower: 10
Family / Style: Altivar
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Volts AC: 480
Wattage: 7.500 kW

Customer Reviews

No reviews for this product
(0)