16W A19 LED Lamp, 50K

Item #: 1697098

Cat #: LED16A19DIMO850URP

UPC: 046135407369

Sign In or Register to view pricing and more.
Documents & Guides
LED lamp, A19, 16 Watt, 1600 Lumen, 5000K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 100W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40736* *Sylvania Part # 40736*

Overview

LED lamp, A19, 16 Watt, 1600 Lumen, 5000K, 80 CRI, 120 Volt, Dimmable, E26 Medium Base, Replaces 100W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40736* *Sylvania Part # 40736*
Rated up to 15,000 hours at 70% lumen maintenance, SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.
Also known as: 046135407369, LED16A19DIMO850URP

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Type: Dimmable
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1600
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Type: Dimmable
Wattage: 16
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1600
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)