SJOOW Portable Cord, 12/3, Black, Cut to Length

Item #: 1697077

Cat #: SJOOW123BLKCUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJOW, 12 AWG, 3 Conductor, Black, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant, Cut to Length

Overview

Portable Cord, SJOOW / SJOW, 12 AWG, 3 Conductor, Black, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant, Cut to Length
SJOOW stands for:  S = Service Cord (600 Volts)   J = Junior Service Cord (300 Volts)   OO = Oil Resistant both inside insulation and outside jacket .  W = CSA designation for weather/water resistance .
Also known as: SJOOW123BLKCUT

Specifications

Volts AC: 300
Conductors: 3
Gauge: 12
Material: Copper
Color: Black
Length: Cut to Length
Stranding: Stranded
Insulation: Synthetic Rubber
Jacket: Thermoset CPE
Volts AC: 300
Gauge: 12
Color: Black
Stranding: Stranded
Jacket: Thermoset CPE
Conductors: 3
Material: Copper
Length: Cut to Length
Insulation: Synthetic Rubber

Customer Reviews

No reviews for this product
(0)