This product has been discontinued.
45W Low Bay Retrofit Lamp, 5000K
Item #: 1697073
Cat #: LED-8056E50-A
UPC: 844006047177
Sign In or Register to view pricing and more.
Documents & Guides
Low Bay Retrofit Lamp, 45 Watt, Lumens: 6,525, Color Temperature: 5000K, E26 Medium Screw Base
Overview
Low Bay Retrofit Lamp, 45 Watt, Lumens: 6,525, Color Temperature: 5000K, E26 Medium Screw Base
Also known as: 844006047177, LED-8056E50-A
Specifications
Lumens: | 6500 |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 45 |
Lumens: | 6500 |
Color Temperature: | 5000 (Bright White) |
Base: | Medium Screw (E26) |
Wattage: | 45 |
Customer Reviews
No reviews for this product
(0)