Emergency Light, Twin Head, Halogen, 15W, 6V

Item #: 169698

Cat #: LZ15-B

UPC: 782520860011

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Light, Twin Head, Halogen, Black, 15 Watt, 6 Volt

Overview

Emergency Light, Twin Head, Halogen, Black, 15 Watt, 6 Volt
Also known as: 782520860011, LZ15-B

Specifications

Volts DC: 6
Wattage: 15
Color: Black
Material: Thermoplastic
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Color: Black
Light Technology: Halogen
Wattage: 15
Material: Thermoplastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)