This product may not be available in all locations.

LED bulb, Harmony XVB, BA 15d, red, steady light, 24V AC/DC
Item #: 169694
Cat #: DL1BDB4
UPC: 785901326199
Documents & Guides
LED bulb, Harmony XVB, BA 15d, red, steady light, 24V AC/DC
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED bulb, Harmony XVB, BA 15d, red, steady light, 24V AC/DC
This Harmony XVB spare protected LED bulb is supplied with 24V AC/DC and provides a steady red light. This spare integral LED bulb is a lighting accessory for beacon and indicator bank. It provides a steady red light thanks to its high endurance LED. It is compatible with Harmony XVD, Harmony XVP, and Harmony XVB. Its simple and modular design allows easy installation. It features high brightness for easy identification of function and operation mode, even in brightly lit environments. It also features high endurance LED lighting for less replacement and process downtimes.
Also known as: 785901326199, DL1BDB4
Specifications
Type: | Indicator Light |
Color: | Red |
Volts AC: | 24 |
Standards: | California Proposition 65 |
Light Technology: | LED |
Type: | Indicator Light |
Volts AC: | 24 |
Light Technology: | LED |
Color: | Red |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)