Spa Panel, 240V/60A Circuit, 1P/3W

Item #: 1696872

Cat #: CHSPA60

UPC: 786689339395

Sign In or Register to view pricing and more.
Documents & Guides
Spa Panel, (1) 240V 60 Amp Circuit, Single-Phase, Three-Wire, #14-1/10 AWG at Cu/Al at 60/75° Wire, Ground Fault Self-Test Feature

Overview

Spa Panel, (1) 240V 60 Amp Circuit, Single-Phase, Three-Wire, #14-1/10 AWG at Cu/Al at 60/75° Wire, Ground Fault Self-Test Feature
Eaton’s CH Spa Panels are premium factory-assembled “combination” units that provide ground fault protection, as well as a convenient way to turn spa pumps on and off. The NEC requires that all pool and spa pumps be protected by a ground fault interrupter and a disconnect switch mounted within 10 feet of the tub or the spa. 
Also known as: 786689339395, CHSPA60

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)