Push-Button, Plastic, 41mm Mushroom, Black, 30mm, 2 Pos., Push-Pull, 1NO/NC

Item #: 1696797

Cat #: 9001SKR9BH13

UPC: 785901287513

Sign In or Register to view pricing and more.
Push-Button, Harmony 9001SK, Plastic, 41 mm Mushroom, Black, 30 mm, 2 Positions, Push-Pull, 1 Normally Open/Normally Closed Contacts

Overview

Push-Button, Harmony 9001SK, Plastic, 41 mm Mushroom, Black, 30 mm, 2 Positions, Push-Pull, 1 Normally Open/Normally Closed Contacts
This Harmony 9001SK, modular black push button has 2 positions and operates with a stay-put mechanism. It has a double insulated plastic bezel, has a round shape and 40mm mushroom head and 1 x NO + 1 x NC contacts. This 40mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901287513, 9001SKR9BH13

Specifications

Size: 30 mm
Color: Black
Diameter: 41 mm
Type: Push Pull, Mushroom Head Pushbuttons
Standards: California Proposition 65
Size: 30 mm
Diameter: 41 mm
Standards: California Proposition 65
Color: Black
Type: Push Pull, Mushroom Head Pushbuttons

Customer Reviews

No reviews for this product
(0)