Server Cabinet

Item #: 1696569

Cat #: PSC2069

UPC: 783510351298

Sign In or Register to view pricing and more.
Documents & Guides
Server Cabinet, Bulletin Dpsr (proline Server Cabinets And Colocation Packages), Size/dims: 2000x600x900mm, Material/finish: Steel/ltgray

Overview

Server Cabinet, Bulletin Dpsr (proline Server Cabinets And Colocation Packages), Size/dims: 2000x600x900mm, Material/finish: Steel/ltgray
Also known as: 783510351298, PSC2069

Specifications

Material: Steel
Width: 23.940 in
Depth: 35.400 in
Height: 82.080 in
Material: Steel
Depth: 35.400 in
Width: 23.940 in
Height: 82.080 in

Customer Reviews

No reviews for this product
(0)