48IN LED STRIPLIGHT 3000 LM 40K 0-10V

Item #: 1696476
Cat #: 4SNLED-LD5-30SL-LN-UNV-L840-CD1-U
UPC: 080083803897
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
48IN LED STRIPLIGHT 3000 LM 40K 0-10V

Overview

48IN LED STRIPLIGHT 3000 LM 40K 0-10V
Also known as: 080083803897, 4SNLED-LD5-30SL-LN-UNV-L840-CD1-U

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 300
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 300
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)