This product has been discontinued.

430W Module, 144 Half Cell, Black/Aluminum
Item #: 1696228
Cat #: Q.PEAK-DUO-L-G8.2-430
UPC:
Documents & Guides
430 Watt Solar Module, Q.PEAK DUO L-G8.2 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 81.9" x 40.6" x 1.38" (Including Frame), 55.1 lbs, Black/Aluminum
Sign In or Register to view pricing and more.
No associated products found.
Overview
430 Watt Solar Module, Q.PEAK DUO L-G8.2 Series, 6 × 24 Monocrystalline Q.ANTUM Solar Half Cells, 81.9" x 40.6" x 1.38" (Including Frame), 55.1 lbs, Black/Aluminum
The Q.ANTUM DUO Technology combines cutting edge advancements in cell separation technology with round wires – reducing both electrical and optical losses, respectively. This is achieved by halving the current passing through each cell and making use of incident light more effectively. Q.ANTUM DUO not only increases nameplate power, but also improves reliability. Anti LID / LeTID ensure low initial degradation and the half-cell design minimises cell stress reducing the potential for micro cracks in the field. This is backed by improved guaranteed initial and yearly degradation ensuring the highest energy yields. Combined with Q CELLS award winning Q.ANTUM cell technology, Q.PEAK DUO and Q.PEAK DUO BLK are the modules with the highest power available at a reasonable price, maximising energy yields and ensuring low LCOE.
Also known as: Q.PEAK-DUO-L-G8.2-430
Specifications
Volts DC: | 1000 |
Wattage: | 430 |
Depth: | 1.380 in |
Length: | 81.900 in |
Weight: | 55.100 lbs |
Width: | 40.600 in |
Family / Style: | Q.PEAK-DUO-L-G8.2 |
Number of Cells: | 144 |
Volts DC: | 1000 |
Depth: | 1.380 in |
Weight: | 55.100 lbs |
Family / Style: | Q.PEAK-DUO-L-G8.2 |
Wattage: | 430 |
Length: | 81.900 in |
Width: | 40.600 in |
Number of Cells: | 144 |
Customer Reviews
No reviews for this product
(0)