Releasable Cable Tie, 34.7", 250lb, Black

Item #: 1695949

Cat #: RT250L0UVX2

UPC: 089306203865

Sign In or Register to view pricing and more.
Documents & Guides
Releasable Cable Tie, Release Tab, 34.7" Long, 250lb Tensile Strength, PA66UV, Black, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 34.7" Long, 250lb Tensile Strength, PA66UV, Black, 25/pkg
HellermannTyton releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force . For high volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306203865, RT250L0UVX2

Specifications

Weight Capacity: 250 lbs
Color: Black
Length: 35 in
Material: Nylon
Weight Capacity: 250 lbs
Length: 35 in
Color: Black
Material: Nylon

Customer Reviews

No reviews for this product
(0)