4' 15W T8 LED Lamp, 50K

Item #: 1695884

Cat #: LT815AB50K

UPC: 762148150732

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Type AB Tube, 4', 15W, CRI 80, 5000K

Overview

LED T8 Type AB Tube, 4', 15W, CRI 80, 5000K
TCP's now offers LED T8 Type AB Tubes. These T8 tubes provide Direct Wire or Plug and Play application and are compatible with many Instant and Programmed Start Ballasts.
Also known as: 762148150732, LT815AB50K

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A), Hybrid (Type A+B)
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Type: Ballast Compatible (Type A), Hybrid (Type A+B)

Customer Reviews

No reviews for this product
(0)