25A, 1P, Definite Purpose Contactor

Item #: 169583

Cat #: C25ANB125T

UPC: 786685115849

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***
25 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 786685115849, C25ANB125T

Specifications

Type: Contactor, Definite Purpose, Compact, Non-Reversing
Volts AC Control: 24
Poles: 1
Amps: 25
Type: Contactor, Definite Purpose, Compact, Non-Reversing
Poles: 1
Volts AC Control: 24
Amps: 25

Customer Reviews

No reviews for this product
(0)