BonzeTrim & Reflector, 5"/6", for RT Contractor Series Downlights

Item #: 1695607

Cat #: RT56/TRIM/ORBZ/G2

UPC: 046135617171

Documents & Guides
Bronze Trim & Reflector, 5 Inch/6 inch, for RT Contractor Series Downlights, Non-Gimbal only,1 per SKU, 4 per Case *Sylvania Product Code 61717* *Sylvania Part # 61717*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bronze Trim & Reflector, 5 Inch/6 inch, for RT Contractor Series Downlights, Non-Gimbal only,1 per SKU, 4 per Case *Sylvania Product Code 61717* *Sylvania Part # 61717*
Also known as: 046135617171, RT56/TRIM/ORBZ/G2

Specifications

Diameter: 5 in, 6 in
Color: Bronze
Light Technology: LED
Diameter: 5 in, 6 in
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)