This product has been discontinued.

Adjustable J Hanger, 1", Zinc Plated
Item #: 169554
Cat #: B3690-1ZNPLT
UPC: 781011568085
Documents & Guides
Adjustable J Hanger, 1", Zinc Plated
Sign In or Register to view pricing and more.
No associated products found.
Overview
Adjustable J Hanger, 1", Zinc Plated
Also known as: 781011568085, B3690-1ZNPLT
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)