18/2 FPLP, Overall Shield, Red, 1000'

Item #: 1695384

Cat #: G40006-1A

UPC: 079407836062

Sign In or Register to view pricing and more.
Documents & Guides
18/2 Fire Rated Plenum, FPLP, Overall Shielded, Red, 1000 Foot Reel

Overview

18/2 Fire Rated Plenum, FPLP, Overall Shielded, Red, 1000 Foot Reel
FPLP stands for Fire Power Limited Plenum. It's a type of fire alarm cable that's used in horizontal overhead installations.
Also known as: 079407836062, G40006-1A, 18/2 TSP

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)