Software Support Tool Kit, Studio 5000 Lite Subscription, Service Mid-Range Toolkit, ESD

Item #: 1695359

Cat #: 9398N-TKITT12

UPC: 194033419615

Sign In or Register to view pricing and more.
Documents & Guides
Software Support Tool Kit, Contains, Studio 5000 Lite Subscription, and Service Product Mid-Range Toolkit ESD, 8x5 Support Volume, Discount Eligible, Quantity Purchased ,Discount % : 1 to 2, 0%, 3 to 4, 50%, 5 to 9, 66%, 10 or More, 75%

Overview

Software Support Tool Kit, Contains, Studio 5000 Lite Subscription, and Service Product Mid-Range Toolkit ESD, 8x5 Support Volume, Discount Eligible, Quantity Purchased ,Discount % : 1 to 2, 0%, 3 to 4, 50%, 5 to 9, 66%, 10 or More, 75%
The Studio 5000® Lite Edition is used to program and configure the CompactLogix and Compact GuardLogix families of controllers. Studio 5000® Lite Edition supports Ladder, Function Block Diagram and Structured Text programming editors but does not support ControlLogix, or GuardLogix families of controllers. This Studio5000offering provides an activation for versions 20.05 and above.  
Also known as: 194033419615, 9398N-TKITT12

Specifications

Type: Communication Software
Family / Style: Legacy
Type: Communication Software
Family / Style: Legacy

Customer Reviews

No reviews for this product
(0)