Transformer, Dry Type, NEMA 3R, 300KVA, 480Y/277V - 208Y/120V 60HZ, AL Windings

Item #: 1695355

Cat #: SG3Y0300KB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, 300 KVA, 3-Phase, 480Y/277 Primary Volts - 120/208Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 300 KVA, 3-Phase, 480Y/277 Primary Volts - 120/208Y Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel ™ general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.
Also known as: SG3Y0300KB

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Primary Voltage: 277/480Y
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 300kVA

Customer Reviews

No reviews for this product
(0)